OPTIBELT

OPTIBELT Timing Belt ZR HTD 2800-14M-55

  • ERIKS:23201148
  • Manufacturer:4014486101447
Image 1
Save to list

€438.06/ pieceexcl. VAT

€530.05incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
2800 mm
Width
55 mm
Pitch
14 mm