OPTIBELT

OPTIBELT Timing Belt ZR HTD 2800-14M-40

  • ERIKS:23201151
  • Manufacturer:4014486101423
Image 1
Save to list

€316.68/ pieceexcl. VAT

€383.18incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-040
Pitch length
2800 mm
Width
40 mm
Pitch
14 mm