OPTIBELT

OPTIBELT Timing Belt ZR HTD 2800-14M-115

  • ERIKS:23201158
  • Manufacturer:4014486101485
Image 1
Save to list

€909.80/ pieceexcl. VAT

€1,100.86incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-115
Pitch length
2800 mm
Width
115 mm
Pitch
14 mm