OPTIBELT

OPTIBELT Timing Belt ZR HTD 270-5M-25

  • ERIKS:23201176
  • Manufacturer:4014486045352
Image 1
Save to list

€18.72/ pieceexcl. VAT

€22.65incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-025
Pitch length
270 mm
Width
25 mm
Pitch
5 mm