OPTIBELT

OPTIBELT Timing Belt ZR HTD 2590-14M-85

  • ERIKS:23201146
  • Manufacturer:4014486101263
Image 1
Save to list

€629.88/ pieceexcl. VAT

€762.15incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
2590 mm
Width
85 mm
Pitch
14 mm