OPTIBELT

OPTIBELT Timing Belt ZR HTD 2590-14M-55

  • ERIKS:23201314
  • Manufacturer:4014486101256
Image 1
Save to list

€410.03/ pieceexcl. VAT

€496.14incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
2590 mm
Width
55 mm
Pitch
14 mm