OPTIBELT

OPTIBELT Timing Belt ZR HTD 2590-14M-40

  • ERIKS:23201144
  • Manufacturer:4014486101249
Image 1
Save to list

€293.90/ pieceexcl. VAT

€355.62incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-040
Pitch length
2590 mm
Width
40 mm
Pitch
14 mm