OPTIBELT

OPTIBELT Timing Belt ZR HTD 2590-14M-115

  • ERIKS:23201141
  • Manufacturer:4014486101270
Image 1
Save to list

€855.20/ pieceexcl. VAT

€1,034.79incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-115
Pitch length
2590 mm
Width
115 mm
Pitch
14 mm