OPTIBELT

OPTIBELT Timing Belt ZR HTD 2450-14M-115

  • ERIKS:23201286
  • Manufacturer:4014486101164
Image 1
Save to list

€820.05/ pieceexcl. VAT

€992.26incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-115
Pitch length
2450 mm
Width
115 mm
Pitch
14 mm