OPTIBELT

OPTIBELT Timing Belt ZR HTD 2310-14M-55

  • ERIKS:23201136
  • Manufacturer:4014486099966
Image 1
Save to list

€374.91/ pieceexcl. VAT

€453.64incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
2310 mm
Width
55 mm
Pitch
14 mm