OPTIBELT

OPTIBELT Timing Belt ZR HTD 2240-8M-50

  • ERIKS:23201048
  • Manufacturer:4014486057676
Image 1
Save to list

€170.03/ pieceexcl. VAT

€205.74incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
2240 mm
Width
50 mm
Pitch
8 mm