OPTIBELT

OPTIBELT Timing Belt ZR HTD 2104-8M-50

  • ERIKS:23201336
  • Manufacturer:4014486057522
Image 1
Save to list

€162.78/ pieceexcl. VAT

€196.96incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
2104 mm
Width
50 mm
Pitch
8 mm