OPTIBELT

OPTIBELT Timing Belt ZR HTD 2100-14M-85

  • ERIKS:23201130
  • Manufacturer:4014486099805
Image 1
Save to list

€545.52/ pieceexcl. VAT

€660.08incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
2100 mm
Width
85 mm
Pitch
14 mm