OPTIBELT

OPTIBELT Timing Belt ZR HTD 2100-14M-55

  • ERIKS:23200846
  • Manufacturer:4014486099782
Image 1
Save to list

€357.18/ pieceexcl. VAT

€432.19incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
2100 mm
Width
55 mm
Pitch
14 mm