OPTIBELT

OPTIBELT Timing Belt ZR HTD 2080-8M-50

  • ERIKS:23201073
  • Manufacturer:4014486057430
Image 1
Save to list

€161.45/ pieceexcl. VAT

€195.35incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
2080 mm
Width
50 mm
Pitch
8 mm