OPTIBELT

OPTIBELT Timing Belt ZR HTD 2080-8M-20

  • ERIKS:23201074
  • Manufacturer:4014486057416
Image 1
Save to list

€64.90/ pieceexcl. VAT

€78.53incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
2080 mm
Width
20 mm
Pitch
8 mm