OPTIBELT

OPTIBELT Timing Belt ZR HTD 2000-8M-20

  • ERIKS:23201134
  • Manufacturer:4014486057270
Image 1
Save to list

€62.86/ pieceexcl. VAT

€76.06incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
2000 mm
Width
20 mm
Pitch
8 mm