OPTIBELT

OPTIBELT Timing Belt ZR HTD 1904-8M-20

  • ERIKS:23201329
  • Manufacturer:4014486057119
Image 1
Save to list

€60.25/ pieceexcl. VAT

€72.90incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
1904 mm
Width
20 mm
Pitch
8 mm