OPTIBELT

OPTIBELT Timing Belt ZR HTD 1890-14M-85

  • ERIKS:23201127
  • Manufacturer:4014486099607
Image 1
Save to list

€513.85/ pieceexcl. VAT

€621.76incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
1890 mm
Width
85 mm
Pitch
14 mm