OPTIBELT

OPTIBELT Timing Belt ZR HTD 1890-14M-115

  • ERIKS:23201125
  • Manufacturer:4014486099614
Image 1
Save to list

€689.82/ pieceexcl. VAT

€834.68incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-115
Pitch length
1890 mm
Width
115 mm
Pitch
14 mm