OPTIBELT

OPTIBELT Timing Belt ZR HTD 1778-14M-55

  • ERIKS:23201116
  • Manufacturer:4014486098990
Image 1
Save to list

€322.02/ pieceexcl. VAT

€389.64incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
1778 mm
Width
55 mm
Pitch
14 mm