OPTIBELT

OPTIBELT Timing Belt ZR HTD 1760-8M-50

  • ERIKS:23201114
  • Manufacturer:4014486056907
Image 1
Save to list

€140.83/ pieceexcl. VAT

€170.40incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
1760 mm
Width
50 mm
Pitch
8 mm