OPTIBELT

OPTIBELT Timing Belt ZR HTD 1610-14M-85

  • ERIKS:23201111
  • Manufacturer:4014486098839
Image 1
Save to list

€462.73/ pieceexcl. VAT

€559.90incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
1610 mm
Width
85 mm
Pitch
14 mm