OPTIBELT

OPTIBELT Timing Belt ZR HTD 1610-14M-55

  • ERIKS:23201110
  • Manufacturer:4014486098822
Image 1
Save to list

€299.11/ pieceexcl. VAT

€361.92incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
1610 mm
Width
55 mm
Pitch
14 mm