OPTIBELT

OPTIBELT Timing Belt ZR HTD 1610-14M-40

  • ERIKS:23201112
  • Manufacturer:4014486098815
Image 1
Save to list

€216.34/ pieceexcl. VAT

€261.77incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-040
Pitch length
1610 mm
Width
40 mm
Pitch
14 mm