OPTIBELT

OPTIBELT Timing Belt ZR HTD 1600-8M-85

  • ERIKS:23201071
  • Manufacturer:4014486056617
Image 1
Save to list

€219.97/ pieceexcl. VAT

€266.16incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-085
Pitch length
1600 mm
Width
85 mm
Pitch
8 mm