OPTIBELT

OPTIBELT Timing Belt ZR HTD 1600-8M-20

  • ERIKS:23201291
  • Manufacturer:4014486056518
Image 1
Save to list

€52.42/ pieceexcl. VAT

€63.43incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
1600 mm
Width
20 mm
Pitch
8 mm