OPTIBELT

OPTIBELT Timing Belt ZR HTD 1595-5M-9

  • ERIKS:23201323
  • Manufacturer:4014486048971
Image 1
Save to list

€24.25/ pieceexcl. VAT

€29.34incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-009
Pitch length
1595 mm
Width
9 mm
Pitch
5 mm