OPTIBELT

OPTIBELT Timing Belt ZR HTD 1440-8M-30

  • ERIKS:23201107
  • Manufacturer:4014486056273
Image 1
Save to list

€71.29/ pieceexcl. VAT

€86.26incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-030
Pitch length
1440 mm
Width
30 mm
Pitch
8 mm