OPTIBELT

OPTIBELT Timing Belt ZR HTD 1400-14M-55

  • ERIKS:23201101
  • Manufacturer:4014486097986
Image 1
Save to list

€279.80/ pieceexcl. VAT

€338.56incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
1400 mm
Width
55 mm
Pitch
14 mm