OPTIBELT

OPTIBELT Timing Belt ZR HTD 1400-14M-40

  • ERIKS:23201103
  • Manufacturer:4014486097979
Image 1
Save to list

€200.69/ pieceexcl. VAT

€242.83incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-040
Pitch length
1400 mm
Width
40 mm
Pitch
14 mm