OPTIBELT

OPTIBELT Timing Belt ZR HTD 1360-8M-50

  • ERIKS:23201098
  • Manufacturer:4014486056013
Image 1
Save to list

€116.02/ pieceexcl. VAT

€140.38incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
1360 mm
Width
50 mm
Pitch
8 mm