OPTIBELT

OPTIBELT Timing Belt ZR HTD 1280-8M-50

  • ERIKS:23201096
  • Manufacturer:4014486055696
Image 1
Save to list

€109.92/ pieceexcl. VAT

€133.00incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
1280 mm
Width
50 mm
Pitch
8 mm