OPTIBELT

OPTIBELT Timing Belt ZR HTD 1270-5M-9

  • ERIKS:23201240
  • Manufacturer:4014486048650
Image 1
Save to list

€21.64/ pieceexcl. VAT

€26.18incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-009
Pitch length
1270 mm
Width
9 mm
Pitch
5 mm