OPTIBELT

OPTIBELT Timing Belt ZR HTD 1190-14M-40

  • ERIKS:23201086
  • Manufacturer:4014486097917
Image 1
Save to list

€182.95/ pieceexcl. VAT

€221.37incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-040
Pitch length
1190 mm
Width
40 mm
Pitch
14 mm