OPTIBELT

OPTIBELT Timing Belt ZR HTD 1120-8M-20

  • ERIKS:23201080
  • Manufacturer:4014486055078
Image 1
Save to list

€39.79/ pieceexcl. VAT

€48.15incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
1120 mm
Width
20 mm
Pitch
8 mm