OPTIBELT

OPTIBELT Timing Belt ZR HTD 1092-14M-40

  • ERIKS:23201084
  • Manufacturer:4014486097856
Image 1
Save to list

€177.72/ pieceexcl. VAT

€215.04incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-040
Pitch length
1092 mm
Width
40 mm
Pitch
14 mm