OPTIBELT

OPTIBELT Timing Belt ZR HTD 1040-8M-20

  • ERIKS:23201214
  • Manufacturer:4014486052893
Image 1
Save to list

€21.64/ pieceexcl. VAT

€26.18incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
480 mm
Width
20 mm
Pitch
8 mm