OPTIBELT

OPTIBELT Timing Belt ZR HTD 1040-8M-20

  • ERIKS:23201078
  • Manufacturer:4014486054781
Image 1
Save to list

€37.46/ pieceexcl. VAT

€45.33incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
1040 mm
Width
20 mm
Pitch
8 mm