OPTIBELT

OPTIBELT Timing Belt ZR HTD 1000-8M-50

  • ERIKS:23201320
  • Manufacturer:4014486054750
Image 1
Save to list

€90.30/ pieceexcl. VAT

€109.26incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
1000 mm
Width
50 mm
Pitch
8 mm