OPTIBELT

OPTIBELT Timing Belt ZR HTD 1000-5M-15

  • ERIKS:23201285
  • Manufacturer:4014486048315
Image 1
Save to list

€26.28/ pieceexcl. VAT

€31.80incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
1000 mm
Width
15 mm
Pitch
5 mm