

€45.39/ pieceexcl. VAT
€54.92incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | H-075 |
Pitch length | 2032 mm |
Pitch length | 80 in |
Width | 19.05 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |