

€56.30/ pieceexcl. VAT
€68.12incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | H-100 |
Pitch length | 1905 mm |
Pitch length | 75 in |
Width | 25.4 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |