

€49.52/ pieceexcl. VAT
€59.92incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-100 |
Pitch length | 1676.4 mm |
Pitch length | 66 in |
Width | 25.4 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |