

€3.28/ pieceexcl. VAT
€3.97incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | MXL-019 |
Pitch length | 166.624 mm |
Pitch length | 6.56 in |
Width | 4.83 mm |
Pitch | 2.032 mm |
Pitch | 0.08 in |