

€69.41/ pieceexcl. VAT
€83.99incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | H-150 |
Pitch length | 1524 mm |
Pitch length | 60 in |
Width | 38.1 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |
€81.53/ pieceexcl. VAT
€98.65incl. VAT
Estimated delivery date - 19/11/2026