

€325.10/ pieceexcl. VAT
€393.37incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | XH-400 |
Pitch length | 1289.05 mm |
Pitch length | 50.75 in |
Width | 101.6 mm |
Pitch | 22.225 mm |
Pitch | 7/8 in |
Profile shape | Trapezoid |
Number of teeth | 58 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 11.2 mm |
Tooth Height | 6.35 mm |
€306.55/ pieceexcl. VAT
€370.93incl. VAT
Estimated delivery date - 24/11/2026