

€95.15/ pieceexcl. VAT
€115.13incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | H-300 |
Pitch length | 990.6 mm |
Pitch length | 39 in |
Width | 76.2 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |