

€23.04/ pieceexcl. VAT
€27.88incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-075 |
Pitch length | 933.45 mm |
Pitch length | 36.75 in |
Width | 19.05 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |