

€16.51/ pieceexcl. VAT
€19.98incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-050 |
Pitch length | 933.45 mm |
Pitch length | 36.75 in |
Width | 12.7 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |